AFP66-IMP
Integra Enclosures, Impact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFP66-IMP

Integra Enclosures, Impact Series

AFP66-IMP

Integra Enclosures, Impact Series
Aluminum Face Plate for P6063
MFG Item Number
AFP66-IMP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
AFP66-IMP
Aluminum Face Plate for P6063

Impact Series Information


Specifications

Specifications
Manufacturer Part Number AFP66-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description Aluminum Face Plate for P6063
Accessory Type Face Plate
Material Aluminum
Composition Metallic
Enclosure Wall Mount
Nominal Height 6 "
Nominal Width 6 "
Comments Face Plate
Net Weight 2 lbs
Gross Weight 0.14 lbs