AFPH4032A-KIT
Vynckier Enclosure Systems Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFPH4032A-KIT

Vynckier Enclosure Systems Enclosures

AFPH4032A-KIT

Vynckier Enclosure Systems Enclosures
Aria Hinged Aluminum Front Plate -
MFG Item Number
AFPH4032A-KIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
AFPH4032A-KIT
Aria Hinged Aluminum Front Plate -

Series Information

Specifications

Specifications
Manufacturer Part Number AFPH4032A-KIT
Manufacturer Vynckier Enclosure Systems
Family Series Vynckier Enclosure Systems Enclosures
Description Aria Hinged Aluminum Front Plate - Kit
Material Aluminum
Composition Metallic
Panel Type Front
Perforated No
Nominal Height 40 "
Nominal Width 32 "
Net Weight 8.96 lbs
Gross Weight 8.96 lbs