Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFPK64-IMP
Complete Alum Face Plate Kit for
MFG Item Number
AFPK64-IMP
This item cannot be canceled or returned
Description
Complete Alum Face Plate Kit for
Specifications
Specifications
| Manufacturer Part Number |
AFPK64-IMP |
| Manufacturer |
Integra |
| Family Series |
Integra Enclosures |
| Description |
Complete Alum Face Plate Kit for Impact 6in.x4in. enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Front |
| Nominal Height |
6 " |
| Nominal Width |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.31 lbs |
AFPK64-IMP
Integra Enclosures