Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFPK86-IMP Integra Enclosures, Impact Series, Complete Alum Face Plate Kit for
MFG Item Number
AFPK86-IMP
AFPK86-IMP Integra Enclosures, Impact Series, Complete Alum Face Plate Kit for
MFG Item Number
AFPK86-IMP
This item cannot be canceled or returned
Description
Enclosures, Impact Series
Complete Alum Face Plate Kit for
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
AFPK86-IMP |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
Complete Alum Face Plate Kit for Impact 8in.x6in. enclosure |
| Accessory Type |
Face Plate |
| Material |
Aluminum |
| Composition |
Metallic |
| Enclosure |
Wall Mount |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Comments |
Face Plate Kit with Plate and Hardware |
| Net Weight |
2 lbs |
| Gross Weight |
0.58 lbs |
AFPK86-IMP
Integra Enclosures, Impact Series