Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFR100-020-S2-P2 Apex Dynamics Gearboxes, AFR Series, AFR Right Angle , Std Backlash
MFG Item Number
AFR100-020-S2-P2
AFR100-020-S2-P2 Apex Dynamics Gearboxes, AFR Series, AFR Right Angle , Std Backlash
MFG Item Number
AFR100-020-S2-P2
This item cannot be canceled or returned
Description
AFR Right Angle , Std Backlash
Specifications
Specifications
| Manufacturer Part Number |
AFR100-020-S2-P2 |
| Manufacturer |
Apex Dynamics |
| Product Series |
AFR |
| Family Series |
Apex Dynamics Gearboxes, AFR Series |
| Description |
AFR Right Angle , Std Backlash |
| Ratio |
20:1 |
| Nominal Torque |
2,35.7 in-lbs |
| Output Shaft Type |
Right Angle |
| Input Type |
Face |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
30.6494 lbs |
AFR100-020-S2-P2
Apex Dynamics Gearboxes, AFR Series