Series Information
| Manufacturer Part Number | AFR15TRW |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, Power Protection Products, Arc Fault,Tamper Resistant Receptacle, Duplex, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, White |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Phase | 1 |
| Connection Type | Duplex Receptacle |
| GFCI | Yes |
| NEMA Configuration | 5-15R |
| Color | White |
| Isolated Ground | No |
| Illuminated | Yes |
| Special Properties | Tamper Resistant |
| Approvals | CSA, UL |
| Comments | Industrial/Commercial |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |