Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
AFR20BFI
Hubbell Plugs & Receptacles
20A ARC FAULT BLACK FACE REC IVORY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A ARC FAULT BLACK FACE REC IVORY
Specifications
Specifications
| Manufacturer Part Number |
AFR20BFI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
20A ARC FAULT BLACK FACE REC IVORY |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
AFR20BFI
Hubbell Plugs & Receptacles