Series Information
| Manufacturer Part Number | AFR4CCIW |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The above floor raceway coupler fitting joins multiple pieces of above floor raceway together, creating a continuous run of raceway. The structurally engineered design is ADA compliant, tamper resistant, and made of rigid PVC. It is designed for use with |
| Length | 0.61 ' |
| Material | Non-Metallic |
| Color | Off White |
| Comments | Above Floor Raceway |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |