Series Information
| Manufacturer Part Number | AFR4ECOS |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The above floor raceway end cap fitting is used to cap the end of the raceway run. The structurally engineered design is ADA compliant, tamper resistant, and made of rigid PVC. It is designed for use with the AFR4BCOS6 channel and is office slate. |
| Type | End Cap |
| Material | Non-Metallic |
| Color | Gray |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |