Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFR4WTRIW
AFR Wall Transition - Off White
MFG Item Number
AFR4WTRIW
This item cannot be canceled or returned
Description
AFR Wall Transition - Off White
Specifications
Specifications
| Manufacturer Part Number |
AFR4WTRIW |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
Above Floor Raceway - Wall Transition Fitting - Off White |
| Type |
Transition Fitting |
| Material |
Non-Metallic |
| Color |
Off White |
| Net Weight |
1.697 lbs |
| Gross Weight |
1.697 lbs |
AFR4WTRIW
Panduit Raceways