Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFS-1 Thomas & Betts Electrical Boxes, 1/2 IN,1G-FS BOX,ALUM,D-END,1 HOLE
AFS-1 Thomas & Betts Electrical Boxes, 1/2 IN,1G-FS BOX,ALUM,D-END,1 HOLE
This item cannot be canceled or returned
Description
1/2 IN,1G-FS BOX,ALUM,D-END,1 HOLE
Specifications
Specifications
| Manufacturer Part Number |
AFS-1 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Electrical Boxes |
| Description |
1/2 Inch Shallow 1 Gang Device Box, Die Cast Aluminum, Dead End, 1 Hole, Raintight When Used with Appropriate Cover |
| Style |
FS |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
No |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
AFS-1
Thomas & Betts Electrical Boxes