AFS-222-136
Cleveland Controls HVAC Sensors, AFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS-222-136

Cleveland Controls HVAC Sensors, AFS Series

AFS-222-136

Cleveland Controls HVAC Sensors, AFS Series
Pressure Switch, Surface Mount,
Item Number
AFS-222-136
MFG Item Number
28481
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, AFS Series
Item #
AFS-222-136
Pressure Switch, Surface Mount,

AFS Series Information

  • Field Adjustable
  • Operating Range Options: 0‑2 in W.C. or 0‑12 in W.C.
  • UL, CSA
  • Max Pressure: 1/2 psi
The AFS Series provides a general purpose proving switch designed for package burner, furnace, fuel‑burning equipment, HVAC and other Energy Management applications. It may be used to sense positive, negative, or differential air pressure. The plated housing contains a diaphragm, a calibration spring and a snap‑acting SPDT switch.

Specifications

Specifications
Manufacturer Part Number 28481
Manufacturer Cleveland Controls
Product Series AFS
Family Series Cleveland Controls HVAC Sensors, AFS Series
Description Pressure Switch, Surface Mount, 0.05in. to 12in. WC,DPDT 120V, Screw Type Term,Male 7/16in.-24 UNS 2A
Pressure Range 0-12 in WC
Connection 7/16-24 UNS 2A Male
Sensor Style Air Differential Switch
Display No
Maximum Pressure 0.5 psi
Voltage 120 VAC
Electrical Connection Terminal Block
Operating Temperature -40-180 °F
Approvals CE, CSA, FM, UL
Net Weight 0 lbs
Gross Weight 1.2 lbs