AFS-222
ACI-Automation Components HVAC Sensors, AFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS-222

ACI-Automation Components HVAC Sensors, AFS Series

AFS-222

ACI-Automation Components HVAC Sensors, AFS Series
Field Adjustable(.07in.-12in.W.C)
Item Number
AFS-222
MFG Item Number
101788
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, AFS Series
Item #
AFS-222
Field Adjustable(.07in.-12in.W.C)

AFS Series Information

The AFS Series Differential Pressure Switches are general purpose proving switches designed for both HVAC and Energy Management applications. These pressure switches can be used to sense positive, negative, or differential air pressures when used in conjunction with an A/SPT or A/VPT Series sampling tube. The plated housing contains a diaphragm, calibration spring and single snap‑acting contact closure with either a manual or automatic reset switch depending on the model. The enclosure cover contains a 1/2" conduit knockout and guards against accidental contact with the live switch terminal screws as well as the set point adjusting screw.

Specifications

Specifications
Manufacturer Part Number 101788
Manufacturer ACI-Automation Components
Product Series AFS
Family Series ACI-Automation Components HVAC Sensors, AFS Series
Description Field Adjustable(.07in.-12in.W.C)
Pressure Range 0.05-12 in WC
Connection 1/2 Conduit
Sensor Style Differential Switch
Maximum Pressure 0.5 psi
Voltage 115-277 VAC
Electrical Connection Screw Terminal
Operating Temperature -40-180 °F
Approvals CE, CSA, cUL, FM, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs