AFS-232
Dwyer Instruments Switches, AFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS-232 Dwyer Instruments Switches, AFS Series, Adj Flow Sw For Gas Brass Conduit

MFG Item Number
AFS-232

AFS-232 Dwyer Instruments Switches, AFS Series, Adj Flow Sw For Gas Brass Conduit

MFG Item Number
AFS-232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, AFS Series
Item #
AFS-232
Adj Flow Sw For Gas Brass Conduit

AFS Series Information


Specifications

Specifications
Manufacturer Part Number AFS-232
Manufacturer Dwyer Instruments
Product Series AFS
Family Series Dwyer Instruments Switches, AFS Series
Description Adj Flow Sw For Gas Brass Conduit
Material Brass
Sensor Type Piston
Flow Range 0.5-20 gpm
Port Size 1/2 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 1,000 psi
Recommended Filtration 50 Micron
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs