AFS-275-112
Cleveland Controls HVAC Sensors, AFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS-275-112

Cleveland Controls HVAC Sensors, AFS Series

AFS-275-112

Cleveland Controls HVAC Sensors, AFS Series
Pressure Switch, Field Adjustable
Item Number
AFS-275-112
MFG Item Number
20196112
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, AFS Series
Item #
AFS-275-112
Pressure Switch, Field Adjustable

AFS Series Information

  • Field Adjustable
  • Operating Range Options: 0‑2 in W.C. or 0‑12 in W.C.
  • UL, CSA
  • Max Pressure: 1/2 psi
The AFS Series provides a general purpose proving switch designed for package burner, furnace, fuel‑burning equipment, HVAC and other Energy Management applications. It may be used to sense positive, negative, or differential air pressure. The plated housing contains a diaphragm, a calibration spring and a snap‑acting SPDT switch.

Specifications

Specifications
Manufacturer Part Number 20196112
Manufacturer Cleveland Controls
Product Series AFS
Family Series Cleveland Controls HVAC Sensors, AFS Series
Description Pressure Switch, Field Adjustable
Pressure Range 0-2 in WC
Connection 1/4 in Pneumatic Barb
Sensor Style Air Differential Switch
Display No
Maximum Pressure 0.5 psi
Voltage 115-277 VAC
Electrical Connection Spade
Operating Temperature -40-180 °F
Approvals CE, CSA, FM, UL
Net Weight 0.69 lbs
Gross Weight 0.69 lbs