AFS-460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS-460

Schneider Pressure Switches

AFS-460

Schneider Pressure Switches
Adjustable SP Air Pressure Sensing
Item Number
AFS-460
MFG Item Number
119473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
AFS-460
Adjustable SP Air Pressure Sensing

Series Information

Specifications

Specifications
Manufacturer Part Number 119473
Manufacturer Schneider
Family Series Schneider Pressure Switches
Description Adjustable SP Air Pressure Sensing Switch with Manual Reset:
Contact Type SPDT
Ambient Temperature -40-180 °F
Protection Rating NEMA 1
Current Rating 15 A
Connection Port: 1/2 in Conduit
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, FM, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
Alternatives
AFS-460
AFS-460
ACI-Automation Components HVAC Sensors, AFS Series