Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics DIN Rail Interface Modules
AFS-H40
Autonics DIN Rail Interface Modules
Interface Terminal Block, 40Pin,
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
Interface Terminal Block, 40Pin,
Specifications
Specifications
| Manufacturer Part Number |
AFS-H40 |
| Manufacturer |
Autonics |
| Family Series |
Autonics DIN Rail Interface Modules |
| Description |
Interface Terminal Block, 40Pin, 125VDC/AC, Terminal Pitch 7mm, Din Rail |
| Number of Pins |
40 |
| Current Rating |
1 A |
| Max Voltage |
125 VAC, 125 VDC |
| Terminal Block Style |
Standard |
| Marker Tags |
Yes |
| Wire Size Range |
22-16 AWG |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.38 lbs |
AFS-H40
Autonics DIN Rail Interface Modules