Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AFS Series Information
| Manufacturer Part Number | AFS12-30-22-13 |
|---|---|
| Manufacturer | ABB |
| Product Series | AFS |
| Family Series | ABB Contactors, AFS Series |
| Description | AFS09 ... AFS38 contactors are designed for machine safety applications. They are delivered with fixed front-mounted auxiliary contact blocks making them ideal for monitoring and controlling circuits. Mechanically linked and mirror contacts make |
| Nominal Coil Voltage | 120 VAC, 240 VAC |
| Coil Voltage | 100-250 VAC, 100-250 VDC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 2NO, 2NC |
| Termination | Screw |
| UL Motor Switching (AC3) | 28 A |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.75 lbs |