AFS16-30-22-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS16-30-22-13

ABB Contactors, AFS Series

AFS16-30-22-13

ABB Contactors, AFS Series
AFS16, 3P, 2NO2NC 100-250VAC/DC
MFG Item Number
AFS16-30-22-13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AFS Series
Item #
AFS16-30-22-13
AFS16, 3P, 2NO2NC 100-250VAC/DC

AFS Series Information

These contactors are designed for machine safety applications. They are delivered with fixed front‑mounted auxiliary contact blocks making them ideal for monitoring and controlling circuits. Mechanically linked and mirror contacts make your system safer.

Videos

Specifications

Specifications
Manufacturer Part Number AFS16-30-22-13
Manufacturer ABB
Product Series AFS
Family Series ABB Contactors, AFS Series
Description AFS09 ... AFS38 contactors are designed for machine safety applications. They are delivered with fixed front-mounted auxiliary contact blocks making them ideal for monitoring and controlling circuits. Mechanically linked and mirror contacts make
Nominal Coil Voltage 120 VAC, 240 VAC
Coil Voltage 100-250 VAC, 100-250 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
UL Motor Switching (AC3) 30 A
Net Weight 0.7 lbs
Gross Weight 0.71 lbs