Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AFSC1 Appleton Switches, AFSX Series, FLEX COUPLING SPEED SWITCH
AFSC1 Appleton Switches, AFSX Series, FLEX COUPLING SPEED SWITCH
This item cannot be canceled or returned
Description
FLEX COUPLING SPEED SWITCH
Specifications
Specifications
Manufacturer Part Number
AFSC1
Manufacturer
Appleton
Product Series
AFSX
Family Series
Appleton Switches, AFSX Series
Description
Speed Responsive Switch Flexible Coupling, Type Flexible Coupling, Used On AFSX Speed Responsive Switch, Constructional Feature Shock Resistant, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7CD, 9EFG
Type
Flexible Coupling
For Use With
AFSX Speed Responsive Switch
Net Weight
1 lb
Gross Weight
1 lb
AFSC1
Appleton Switches, AFSX Series