Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
AFU:20S77002
Eaton's Crouse-Hinds series Switches
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
MFG Item Number
AFU:20S77 002
This item cannot be canceled or returned
Description
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
Specifications
Specifications
| Manufacturer Part Number |
AFU:20S77 002 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series AFU/AFUX replacement switch, 15A, 2-pole, 4-pole, 600 Vac |
| Comments |
15 A 600 V |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
AFU:20S77002
Eaton's Crouse-Hinds series Switches