AFU:4346A
Eaton's Crouse-Hinds series Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFU:4346A

Eaton's Crouse-Hinds series Switches

AFU:4346A

Eaton's Crouse-Hinds series Switches
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
MFG Item Number
AFU:4346A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AFU:4346A
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT

Series Information

Specifications

Specifications
Manufacturer Part Number AFU:4346A
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Switches
Description Eaton Crouse-Hinds series AFU spring, Max. weight of pull rope 25 lb, Used with AFU254 series mine signal switches
Type Spring
Net Weight 1 lb
Gross Weight 1 lb