AFU Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Switches, AFU Series |
| Product Series | AFU |
| Manufacturer Part Number | AFU033344 |
| Description | Conveyor Control Switch, Type Double End, Pull Cord, Operator Type Flag Arm, Voltage Rating 125/250/480 VAC, 125/250 VDC, Current Rating 20 Ampere at 125/250/480 VAC, 10 Ampere at 125 VAC, 0.5 Ampere at 125 VDC, 0.25 Ampere at 250 VDC, Contact |
| Illuminated | No |
| Selector Type | Lever |
| Total Number of Devices | 2 |
| Number of Pushbuttons | 0 |
| Number of Selector Switches | 2 |
| Number of Pilot Lights | 0 |
| Enclosure | Feed-Thru |
| Approvals | UL |
| Comments | 25 lbs Pull Force |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |