Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Limit Switches
AFU033350
Eaton's Crouse-Hinds series Limit Switches
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
MFG Item Number
AFU0333 50
This item cannot be canceled or returned
Description
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
Specifications
Specifications
Manufacturer Part Number
AFU0333 50
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Limit Switches
Description
Eaton Crouse-Hinds series AFU conveyor belt control switch, 15A, Two normally open/two normally closed, Feraloy iron, 25 lb total oper force, Single end left, 15 lb without switch, 3 1 hubs
Net Weight
21.6 lbs
Gross Weight
21.6 lbs
AFU033350
Eaton's Crouse-Hinds series Limit Switches