AFU Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Switches, AFU Series |
| Product Series | AFU |
| Manufacturer Part Number | AFU033377 |
| Description | AFU Series Double End Emergency Cable Pull Switch, Number Of Poles: 1, Material: Cast Aluminum Case, Enclosure: NEMA 3, 4, 4X, 12, Contact Configuration: SPDT, Contact Rating: AC: 20 AMP At 125, 250, 480, VAC, DC: 0.5 AMP At 125 VDC, 0. |
| Illuminated | No |
| Selector Type | Lever |
| Total Number of Devices | 2 |
| Number of Pushbuttons | 0 |
| Number of Selector Switches | 2 |
| Number of Pilot Lights | 0 |
| Enclosure | Feed-Thru |
| Approvals | UL |
| Comments | 15 lbs Pull Force |
| Net Weight | 11.55 lbs |
| Gross Weight | 11.55 lbs |