Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, AF-U Series
AFU110430
Eaton's Crouse-Hinds series Fittings, AF-U Series
M20 X 3/4 NPT F X F ADAPTOR BRASS
MFG Item Number
AFU110430
This item cannot be canceled or returned
Description
M20 X 3/4 NPT F X F ADAPTOR BRASS
Specifications
Specifications
| Manufacturer Part Number |
AFU110430 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
AF-U |
| Family Series |
Eaton's Crouse-Hinds series Fittings, AF-U Series |
| Description |
M20 F X 3/4NPT F ADP BR N/P EXDE IECEX |
| Connection Type |
Female/Female |
| External Thread |
M20 |
| Internal Thread |
1/4 NPT |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
EAC, EX, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0.3285 lbs |
AFU110430
Eaton's Crouse-Hinds series Fittings, AF-U Series