Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Switches
AFU154
Eaton's Crouse-Hinds series Switches
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
This item cannot be canceled or returned
Description
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
Specifications
Specifications
Manufacturer Part Number
AFU154
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Switches
Description
Eaton Crouse-Hinds series AFU mine signal switch, Two normally open/two normally closed, Feraloy iron alloy, 25 lb total operating force, 600 Vac, 15 lb without switch
Type
Housing Assembly
Comments
600 VAC
Net Weight
12 lbs
Gross Weight
12 lbs
AFU154
Eaton's Crouse-Hinds series Switches