Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
AFUK4-M83
Eaton's Crouse-Hinds series Switches
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
MFG Item Number
AFU K4 M83
This item cannot be canceled or returned
Description
AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT
Specifications
Specifications
| Manufacturer Part Number |
AFU K4 M83 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series AFU/AFUX pull ring, nut and cotter pin, Used with all AFU/AFUX series conveyor belt control switches |
| Type |
Pull Ring |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AFUK4-M83
Eaton's Crouse-Hinds series Switches