AFUX Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Switches, AFUX Series |
| Product Series | AFUX |
| Manufacturer Part Number | AFUX033305 |
| Description | Conveyor Control Switch, Type Single End Right Hand, Pull Cord, Operator Type Flag Arm, Voltage Rating 120/240/480/600 VAC, 115/230/250 VDC, Current Rating 15 Ampere at 120/240/480/600 VAC, 0.8 Ampere at 250 VAC/115 VDC, 0.4 Ampere at 230 VDC, Contact |
| Illuminated | No |
| Selector Type | Lever |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 0 |
| Number of Selector Switches | 1 |
| Number of Pilot Lights | 0 |
| Enclosure | Feed-Thru |
| Approvals | UL |
| Comments | 15 lbs Pull Force, For Use in Hazardous Locations |
| Net Weight | 11.4 lbs |
| Gross Weight | 11.4 lbs |