Opta Series Information
Arduino Opta® is a secure, easy-to-use micro PLC with Industrial IoT capabilities designed to allow operators to scale up automation projects while taking advantage of the open and widely known Arduino ecosystem. Thanks to its computing power, it enables a wide range of real-time control, monitoring, and predictive maintenance applications.
· 8X configurable digital / analog (0 to 10 V) input
· 10/100 Ethernet (TCP/IP or Modbus TCP)
· Fieldbus integration via Modbus TCP (Ethernet) and Modbus RTU (serial RS485)
· Seamless IIoT connectivity (Ethernet/Wi-Fi/Bluetooth® Low Energy)
· 1 MB RAM (Programming)
· 2 MB internal + 16 MB Flash QSPI
· IP20 protection
· Output 4X relays (250 VAC – 10 A)
Arduino Opta® can use the data from the various sensors as they are or, use the outcome from a computation, to operate a wide variety of industrial machinery through its high-performing relays.
All these features, wrapped in a compact form factor, make Opta® the ideal solution for:
· Building automation
· Data centers
· OEMs
· Asset tracking and telematics
· Smart agriculture
· Water treatment
· Product flow management: conveyor belts, automated packing, and bottling lines
| Manufacturer Part Number | AFX00002 |
|---|---|
| Manufacturer | Arduino |
| Product Series | Opta |
| Family Series | Arduino Programmable Logic Controllers, Opta Series |
| Description | Discover everything our most versatile Opta micro PLC has to offer: designed for engineers who need to keep their options open Inner Size10 |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Inputs & Type | 8 - Digital/Analog |
| Number of Outputs & Type | 4 - Relay |
| Expandable | No |
| Display Type | None |
| Communication | Bluetooth, Ethernet, RS-485, USB |
| Memory Size | 2 MB |
| Mounting | DIN Rail |
| Net Weight | 0.435 lbs |
| Gross Weight | 0.52 lbs |