Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Veris Industries HVAC Sensors
AG01E
Veris Industries HVAC Sensors
Gas Platform Sensor,Carbon Monoxide
This item cannot be canceled or returned
Description
Gas Platform Sensor,Carbon Monoxide
Specifications
Specifications
| Manufacturer Part Number |
AG01E |
| Manufacturer |
Veris Industries |
| Family Series |
Veris Industries HVAC Sensors |
| Description |
Gas Platform Sensor,Carbon Monoxide 5pct. |
| Type |
Carbon Dioxide |
| Humidity Sensor |
No |
| Humidity Range |
0-90 % RH |
| Operating Temperature |
-4-122 °F |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE, ETL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.14 lbs |
AG01E
Veris Industries HVAC Sensors