Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG1/2 Mersen Fuses, Fuse AG - Class G 600VAC 0.5A Time

MFG Item Number
AG1/2

AG1/2 Mersen Fuses, Fuse AG - Class G 600VAC 0.5A Time

MFG Item Number
AG1/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
AG1/2
Fuse AG - Class G 600VAC 0.5A Time

Series Information

Specifications

Specifications
Manufacturer Part Number AG1/2
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse AG - Class G 600VAC 0.5A Time Delay Ferrule Amp-Trap
Fuse Type UL Class G
Current Rating 0.5 A
AC Voltage 600 VAC
Class G
Body Length 1.31 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.016 lbs