Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG10

Mersen Fuses, AG Series

AG10

Mersen Fuses, AG Series
Fuse AG - Class G 600VAC 10A Time
MFG Item Number
AG10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AG Series
Item #
AG10
Fuse AG - Class G 600VAC 10A Time

AG Series Information

  • .5~60 Amps
  • 480~600 VAC
  • Fiberglass Body
  • Cartridge
  • UL, CSA Approvals
The AG fuse series safely fit in a wide variety of applications. Class G fuses are made in four physical sizes and provide good branch‑circuit protection for lighting, heating, and appliance circuits.

Specifications

Specifications
Manufacturer Part Number AG10
Manufacturer Mersen
Product Series AG
Family Series Mersen Fuses, AG Series
Description Fuse AG - Class G 600VAC 10A Time Delay Ferrule Amp-Trap
Fuse Type UL Class G
Current Rating 10 A
AC Voltage 600 VAC
Class G
Characteristic Time Delay
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.016 lbs
Alternatives
SC-10
SC-10
Eaton's Bussmann series Fuses, SC Series