Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG13B020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR,

MFG Item Number
132904

AG13B020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR,

MFG Item Number
132904
Item Number
AG13B020
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG13B020
Actuator, Electric, 2Pos, SR,

Series Information

Specifications

Specifications
Manufacturer Part Number 132904
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 110-120 VAC, App, Rotary, N1, Erie PopTop
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 120 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 0.925 lbs
Gross Weight 1.03 lbs