Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG13B060

Schneider HVAC Valves

AG13B060

Schneider HVAC Valves
Erie/Schneider Electric 120V
Item Number
AG13B060
MFG Item Number
132910
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG13B060
Erie/Schneider Electric 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 132910
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Erie/Schneider Electric 120V Normally Closed PopTop Series Actuator w/ 96in. Leads.
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 120 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 1.16 lbs
Gross Weight 1.16 lbs