Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG13T030

Schneider HVAC Valves

AG13T030

Schneider HVAC Valves
Actuator, 36in Leads, N/C, 2
Item Number
AG13T030
MFG Item Number
132944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG13T030
Actuator, 36in Leads, N/C, 2

Series Information

Specifications

Specifications
Manufacturer Part Number 132944
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, 36in Leads, N/C, 2 Position, 277V
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 277 VAC
Media Temperature 32-200 °F
Net Weight 0.955 lbs
Gross Weight 1.05 lbs