Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG14D020

Schneider HVAC Valves

AG14D020

Schneider HVAC Valves
Actuator, Electric, 2Pos, SR, 208
Item Number
AG14D020
MFG Item Number
132993
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG14D020
Actuator, Electric, 2Pos, SR, 208

Series Information

Specifications

Specifications
Manufacturer Part Number 132993
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 208 VAC, App, Rotary, N1, Erie PopTop
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 208 VAC
Media Temperature 32-250 °F
Manual Operation Yes
Net Weight 0.92 lbs
Gross Weight 0.92 lbs