Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG14T020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR, 277

MFG Item Number
133002

AG14T020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR, 277

MFG Item Number
133002
Item Number
AG14T020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
AG14T020
Actuator, Electric, 2Pos, SR, 277

Series Information

Specifications

Specifications
Manufacturer Part Number 133002
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 2Pos, SR, 277 VAC, App, Rotary, N1, Erie PopTop
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 277 VAC
Media Temperature 32-250 °F
Manual Operation Yes
Net Weight 0.92 lbs
Gross Weight 1.02 lbs