Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AG23B020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR,
AG23B020 Schneider HVAC Valves, Actuator, Electric, 2Pos, SR,
This item cannot be canceled or returned
Description
Actuator, Electric, 2Pos, SR,
Specifications
Specifications
| Manufacturer Part Number |
133031 |
| Manufacturer |
Schneider |
| Family Series |
Schneider HVAC Valves |
| Description |
Actuator, Electric, 2Pos, SR, 110-120 VAC, App, Rotary, N1, Erie PopTop |
| Control Signal |
Two Position |
| Fail-Safe Mode |
Spring Return |
| Voltage |
120 VAC |
| Media Temperature |
32-200 °F |
| Manual Operation |
Yes |
| Net Weight |
0.91 lbs |
| Gross Weight |
1.01 lbs |
AG23B020
Schneider HVAC Valves