Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG24013

Intermatic Timers

AG24013

Intermatic Timers
120/240 VAC Single Phase Arrestor
MFG Item Number
AG24013
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
AG24013
120/240 VAC Single Phase Arrestor

Series Information

Specifications

Specifications
Manufacturer Part Number AG24013
Manufacturer Intermatic
Family Series Intermatic Timers
Description 120/240 VAC Single Phase Arrestor In Box. ANSI/UL1449 3rd Edition.
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Termination Screw
NEMA Rating NEMA 4
Status Indicator Yes
Approvals CSA;cCSAus
Net Weight 0.565 lbs
Gross Weight 1.19 lbs