Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AG6503L3

Intermatic Timers

AG6503L3

Intermatic Timers
347/600 VAC Three Phase, Type 1 Or
MFG Item Number
AG6503L3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
AG6503L3
347/600 VAC Three Phase, Type 1 Or

Series Information

Specifications

Specifications
Manufacturer Part Number AG6503L3
Manufacturer Intermatic
Family Series Intermatic Timers
Description 347/600 VAC Three Phase, Type 1 Or 2 SPD With 36 Inch Leads, In Box. ANSI/UL1449 3rd Edition.
Voltage 347 VAC, 600 VAC
Nominal Voltage 347 VAC, 600 VAC
Termination Screw
NEMA Rating NEMA 4
Status Indicator Yes
Approvals CSA;cCSAus
Net Weight 1.2169 lbs
Gross Weight 1.22 lbs