AGA-25
Eaton's Bussmann series Fuses, AGA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGA-25

Eaton's Bussmann series Fuses, AGA Series

AGA-25

Eaton's Bussmann series Fuses, AGA Series
BUSS SMALL DIMENSION FUSE FAST ACTING
MFG Item Number
AGA-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AGA Series
Item #
AGA-25
BUSS SMALL DIMENSION FUSE FAST ACTING

AGA Series Information

  • 1/4 x 5/8 Inches
  • 0.0625~30 Amps
  • 32VAC or 125VAC
  • Fast Acting
  • UL Approvals
Bussmann AGA series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number AGA-25
Manufacturer Eaton's Bussmann series
Product Series AGA
Family Series Eaton's Bussmann series Fuses, AGA Series
Description Eaton AGA Series Fast-acting fuse, 25A, 125 Vac, 32 Vdc
Fuse Type Miniature
Current Rating 25 A
AC Voltage 32 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 1 kA @ 32 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 0.6 "
Approvals UL
Net Weight 0.006 lbs
Gross Weight 0.006 lbs