Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGA212Y

IDEC Enclosures

AGA212Y

IDEC Enclosures
Pushbutton Enclosure, 2-Hole,
MFG Item Number
AGA212Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
AGA212Y
Pushbutton Enclosure, 2-Hole,

Series Information

Specifications

Specifications
Manufacturer Part Number AGA212Y
Manufacturer IDEC
Family Series IDEC Enclosures
Description Pushbutton Enclosure, 2-Hole, Includes Threaded Fitting
Composition Metallic
Nominal Height 3 "
Nominal Width 7 "
Nominal Depth 3 "
Window/Clear Cover No
Latching Mechanism Screws
Net Weight 1.25 lbs
Gross Weight 1.34 lbs