Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGAW313Y

IDEC Enclosures

AGAW313Y

IDEC Enclosures
CONTROL BOX, FOR 3 SWITCHES W/MOUNT
MFG Item Number
AGAW313Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
AGAW313Y
CONTROL BOX, FOR 3 SWITCHES W/MOUNT

Series Information

Specifications

Specifications
Manufacturer Part Number AGAW313Y
Manufacturer IDEC
Family Series IDEC Enclosures
Description CONTROL BOX, FOR 3 SWITCHES W/MOUNT HOLES
Material Aluminum
Composition Non-Metallic
Hole Size 22.2 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 4 "
Nominal Depth 8 "
Window/Clear Cover No
Latching Mechanism Screws
Net Weight 0.108 lbs
Gross Weight 0.108 lbs