AGC-0.1875
Eaton's Bussmann series Fuses, AGC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AGC-0.1875 Eaton's Bussmann series Fuses, AGC Series, FUSE, 0.1875A(3/16A), 250V, F, 6X32

MFG Item Number
AGC-3/16

AGC-0.1875 Eaton's Bussmann series Fuses, AGC Series, FUSE, 0.1875A(3/16A), 250V, F, 6X32

MFG Item Number
AGC-3/16
Item Number
AGC-0.1875
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AGC Series
Item #
AGC-0.1875
FUSE, 0.1875A(3/16A), 250V, F, 6X32

AGC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.005~40 Amps
  • 32VAC/DC or 250VAC/DC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number AGC-3/16
Manufacturer Eaton's Bussmann series
Product Series AGC
Family Series Eaton's Bussmann series Fuses, AGC Series
Description FUSE, 0.1875A(3/16A), 250V, F, 6X32 FAST ACTING, GLASS BODY 6.3 X 32mm
Fuse Type Miniature
Current Rating 0.1875 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.003 lbs
Gross Weight 0.003 lbs
Alternatives
AGC-0.1875-R
AGC-0.1875-R
Eaton's Bussmann series Fuses, AGC Series