AGC-1.600
Eaton's Bussmann series Fuses, AGC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AGC-1.600 Eaton's Bussmann series Fuses, AGC Series, FUSE, 1.600A(1-6/10A), 250V, F, 6X32
MFG Item Number
AGC-1-6/10

AGC-1.600 Eaton's Bussmann series Fuses, AGC Series, FUSE, 1.600A(1-6/10A), 250V, F, 6X32

MFG Item Number
AGC-1-6/10
Item Number
AGC-1.600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AGC Series
Item #
AGC-1.600
FUSE, 1.600A(1-6/10A), 250V, F, 6X32

AGC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.005~40 Amps
  • 32VAC/DC or 250VAC/DC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number AGC-1-6/10
Manufacturer Eaton's Bussmann series
Product Series AGC
Family Series Eaton's Bussmann series Fuses, AGC Series
Description FUSE, 1.600A(1-6/10A), 250V, F, 6X32
Fuse Type Miniature
Current Rating 1.6 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.004 lbs
Gross Weight 0.004 lbs
Alternatives
AGC-1.600-R
AGC-1.600-R
Eaton's Bussmann series Fuses, AGC Series