Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, AGC Series
AGC-12
Eaton's Bussmann series Fuses, AGC Series
FUSE, 12A, 32V, F, 6X32mm, GLASS
This item cannot be canceled or returned
Description
FUSE, 12A, 32V, F, 6X32mm, GLASS
- 1/4 x 1‑1/4 Inches
- 0.005~40 Amps
- 32VAC/DC or 250VAC/DC
- Fast Acting
- UL, CSA Approvals
Bussmann AGC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.
- Optional Axial Leads
- Glass Tube
- Nickel‑Plated Brass Endcaps
Specifications
Specifications
| Manufacturer Part Number |
AGC-12 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
AGC |
| Family Series |
Eaton's Bussmann series Fuses, AGC Series |
| Description |
FUSE, 12A, 32V, F, 6X32mm, GLASS |
| Fuse Type |
Miniature |
| Current Rating |
12 A |
| AC Voltage |
250 VAC |
| Characteristic |
Fast Acting |
| Material |
Glass |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Diameter |
0.25 " |
| Length |
1.25 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
AGC-12
Eaton's Bussmann series Fuses, AGC Series