Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AGP011243A000000 US Motors Drives, ACCU Series, Pump Control Panel, Accu-Series
MFG Item Number
AGP011243A000000
AGP011243A000000 US Motors Drives, ACCU Series, Pump Control Panel, Accu-Series
MFG Item Number
AGP011243A000000
This item cannot be canceled or returned
Description
Pump Control Panel, Accu-Series
- NEMA 3R enclosure
- UL 508 listed
- 50 degrees C rated operation
- 460V, 3‑Phase
- 30 to 200 horsepower catalog stock
- Ventilating fans with mesh filters
- Circuit breaker disconnect
- HOA switch
- Door mounted speed potentiometer
- Pilot light and door lock
- Line reactor
Specifications
Specifications
| Manufacturer Part Number |
AGP011243A000000 |
| Manufacturer |
US Motors |
| Product Series |
ACCU |
| Family Series |
US Motors Drives, ACCU Series |
| Description |
Pump Control Panel, Accu-Series |
| Phase |
3 |
| Amps (Constant Torque Rating) |
112 A |
| Amps (Variable Torque Rating) |
112 A |
| Brake |
No |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
No Keypad |
| NEMA Rating |
NEMA 3R |
| Mounting |
Chassis Mount |
| Nominal Input Voltage |
480 VAC |
| Dynamic Braking |
No |
| Comments |
Pump Panels for Agricultural Irrigation |
| Net Weight |
0 lbs |
| Gross Weight |
493.6 lbs |
AGP011243A000000
US Motors Drives, ACCU Series