AGPH12020
Eaton Surge Protective Devices (SPDs), Aegis Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AGPH12020 Eaton Surge Protective Devices (SPDs), Aegis Series, 120V 20A 1P AEGIS HYBRID PREMIUM
MFG Item Number
460-0201

AGPH12020 Eaton Surge Protective Devices (SPDs), Aegis Series, 120V 20A 1P AEGIS HYBRID PREMIUM

MFG Item Number
460-0201
Item Number
AGPH12020
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Aegis Series
Item #
AGPH12020
120V 20A 1P AEGIS HYBRID PREMIUM

Aegis Series Information

  • Lowest let‑through voltage
  • Best filtering of EMI/EFI
  • Various applications
The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
  • Lowest maintenance cost
  • Longest equipment life


Videos

Specifications

Specifications
Manufacturer Part Number 460-0201
Manufacturer Eaton
Product Series Aegis
Family Series Eaton Surge Protective Devices (SPDs), Aegis Series
Description 120V 20A 1P AEGIS HYBRID PREMIUM W/FILTER & FORM C
Line Voltage 120 VAC 1P
Capacity 20 kA
SCCR 5 kA
Mode of Protection L-G, L-N, N-G
Mounting DIN Rail
Auxiliary Contact No
Alarm Contacts Yes
Net Weight 1.815 lbs
Gross Weight 2.625 lbs