Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AGPH24005 Eaton Surge Protective Devices (SPDs), Aegis Series, 240V 5A 1P AEGIS HYBRID PREMIUM W/
AGPH24005 Eaton Surge Protective Devices (SPDs), Aegis Series, 240V 5A 1P AEGIS HYBRID PREMIUM W/
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Aegis Series
240V 5A 1P AEGIS HYBRID PREMIUM W/
Lowest let‑through voltage Best filtering of EMI/EFI Various applications The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
Lowest maintenance cost Longest equipment life
Specifications
Specifications
Manufacturer Part Number
460-0052
Manufacturer
Eaton
Product Series
Aegis
Family Series
Eaton Surge Protective Devices (SPDs), Aegis Series
Description
240V 5A 1P AEGIS HYBRID PREMIUM W/ FILTER & FORM C
Line Voltage
240 VAC 1P
Capacity
5 kA
SCCR
5 kA
Mode of Protection
L-G, L-N, N-G
Mounting
DIN Rail
Auxiliary Contact
No
Alarm Contacts
No
Net Weight
0 lbs
Gross Weight
3 lbs
AGPH24005
Eaton Surge Protective Devices (SPDs), Aegis Series